Zoro Homepage

Marking Stake, PVC, 4.92 in Width, 53.54 in Height, White & Red

  • Mfr # 898956

  • Zoro # G215510759


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Color
White & Red
Width
4.92 in
Height
53.54 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898956
Zoro #
G215510759
UPC #
-
Country of Origin
China

Dimensions

Width
4.92 in
Height
53.54 in

Details

Item
Marking Stake
Color
White & Red
Material
PVC

Description

The Flexible Marking Stake provides a reliable way to guide pedestrians and vehicles while enhancing safety. Made from tough PVC plastic, it is designed to withstand impacts without shattering, ensuring long-lasting durability.Featuring micro-prismatic reflectors, the markers offer excellent visibility both day and night. The UV-coated reflectors resist fading and maintain their bright color and reflective properties, even in harsh sunlight.Sold in packs of 10, these markers are ideal for marking hidden driveways, curbs, and other potential hazards, making them a practical choice for improving safety in various environments.


  • Impact-Resistant PVC Plastic - Durable and shatterproof for long-term use.
  • Micro-Prismatic Reflectors - Provides excellent visibility day and night.
  • UV-Coated Reflectors - Maintains color and reflectivity in harsh sunlight.
  • Pack of 10 - Ideal for marking curbs, driveways, and hazards effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.