Zoro Homepage

Plastic Chain, Red and White, Indoor or Outdoor, 164'

  • Mfr # 898957

  • Zoro # G815510760


product price: $52.15
/ea

Key Features

Length
1968 in
Material
Plastic
Color
Red & White
Width
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898957
Zoro #
G815510760
UPC #
-
Country of Origin
China

Dimensions

Length
1968 in
Width
0.24 in

Details

Item
Plastic Chain
Material
Plastic
Color
Red & White

Description

The Plastic Chain Roll is an adaptable and easy-to-use option for creating temporary barriers in a variety of settings. The chain can be cut to your desired length, allowing for quick and customizable deployment to meet specific requirements.Designed to pair perfectly with MegaMax or MultiMax Barriers, the Plastic Chain Roll is ideal for indoor use and suitable for outdoor applications lasting up to six months.Whether used for road signaling, security, or event management, this chain provides a flexible and efficient way to establish boundaries and control access effectively.


  • Customizable Length - Easily cut to fit your specific needs.
  • Compatible with Barriers - Designed to pair with MegaMax or MultiMax systems.
  • Indoor and Outdoor Use - Suitable for outdoor applications up to six months.
  • Versatile Application - Perfect for road signaling, security, or event management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.