Zoro Homepage

Portable Gate Barricade, Castor Wheels with Brakes, Plastic, Red and White, 7'

  • Mfr # 763657

  • Zoro # G915510738


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
37 in
Color
Red & White
Depth (In.)
17.32 in
Overall Width
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763657
Zoro #
G915510738
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37 in
Depth (In.)
17.32 in
Overall Width
90.55 in
Folded Width
4.33 in

Details

Item
Expandable Barricade
Material
Plastic
Color
Red & White

Description

The Ultra Portable Gate Barricade offers a practical solution for quickly securing areas. Perfect for temporary construction, equipment maintenance, or emergency scenes, this lightweight barrier is easy to transport and adjust, extending up to 7' as needed.Designed with stability in mind, the legs include compartments that can be filled with water to increase weight and ensure the barrier stays firmly in place. High-visibility reflective strips enhance safety, making it suitable for use in both indoor and outdoor environments.The Ultra Portable Expandable Barrier is a reliable and convenient choice for effective temporary access control.


  • Lightweight Design - Easy to transport and set up for temporary use.
  • Expandable to 7' - Adjusts quickly to secure different areas.
  • Water-Fillable Legs - Adds stability to keep the barrier in place.
  • Reflective Strips - Enhances visibility for indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.