Zoro Homepage

Speed Bump, Plastic Rubber Composite, 2 in Height, 9.84 in Length, Black & Yellow

  • Mfr # 752019

  • Zoro # G415510740


product price: $52.25
/ea

Key Features

Color
Black & Yellow
Material
Plastic Rubber Composite
Height
2 in
Depth
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752019
Zoro #
G415510740
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Length
9.84 in
Depth
13.78 in

Details

Item
Speed Bump
Color
Black & Yellow
Material
Plastic Rubber Composite

Description

  • Durable Plastic-Rubber Composite - Built to withstand daily use while minimizing environmental impact.
  • Bright Yellow Covers and Reflectors - Ensures visibility in all lighting conditions for enhanced safety.
  • Integrated Cable Channels - Offers additional functionality for safe and organized installations.
  • Interlocking System - Simplifies installation and provides long-lasting traffic calming.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.