Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEF Metered Nozzle

  • Mfr # F0061701A

  • Zoro # G8500339


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Operation
9 GPM
Inlet
3/4" BSP Inlet
Length
7"
Material
Technoplymer w/ Stainless Steel spout
Max. Pressure
50.8 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0061701A
Zoro #
G8500339
UPC #
810015630587
Country of Origin
Italy

Dimensions

Length
7"
Overall Length
7 in
Inlet Size
3/4 in
Spout Length
35 in
Spout Discharge Size
3/4 in
Spout Connection Size
1 in

Details

Item
Drum Pump Nozzle
Operation
9 GPM
Inlet
3/4" BSP Inlet
Material
Technoplymer w/ Stainless Steel spout
Max. Pressure
50.8 PSI
For Use With
Diesel Exhaust Fluid
Application
Diesel Operation - Automatic
Wetted Materials
EPDM, Stainless Steel
Metered
Yes
Nozzle Material
Technoplymer
Max. Operating Pressure
50 psi
Food Grade
No
Nozzle Operation
Automatic
Max. Fluid Temp.
104 Degrees F
Spout Connection Type
BSP
Primary Color
White
Min. Fluid Temp.
14 Degrees F
For Media Type
Antifreeze, DEF
Spout Material
Stainless Steel
Diesel Exhaust Fluid Compatible
Yes
Compatible Chemicals
Antifreeze (Coolant), DEF
Inlet Type
BSP
Gear Lube
NT
Grease
NT

Description

Drum Pump Nozzle, Overall Length 7 in, Primary Color White, Food Grade No, For Use With Diesel Exhaust Fluid, Compatible Chemicals Antifreeze (Coolant), DEF, Spout Material Stainless Steel, Max. Operating Pressure 50 psi, Min. Fluid Temp. 14 Degrees F, Nozzle Material Technoplymer, Spout Connection Size 1 in, Spout Discharge Size 3/4 in, Spout Length 35 in, Inlet Type BSP, Inlet Size 3/4 in, Max. Fluid Temp. 104 Degrees F, Nozzle Operation Automatic, Spout Connection Type BSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.