Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumPumpNozzle, Blk, 3inRubberSpout

  • Mfr # F0043600A

  • Zoro # G716554054


product price: $731.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F0043600A
Zoro #
G716554054
UPC #
810015631805
Country of Origin
Italy

Details

Item
METERED NOZZLE

Description

Drum Pump Nozzle, Primary Color Black, Spout Material Rubber, Nozzle Material Steel, Spout Connection Size 1/4 in, Spout Discharge Size 1/8 in, Spout Length 3 in, Inlet Type NPT, Inlet Size 1/4 in, Nozzle Operation Manual, Spout Connection Type NPT, Cover Color Black, Flow Rate - Maximum 1 gpm, Number of Latch Positions 1

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.