Zoro Homepage

Electric Drum Pump, Cast Iron, 120 V AC

  • Mfr # F0039100A

  • Zoro # G416556778


product price: $1,349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0039100A
Zoro #
G416556778
UPC #
810015636572
Country of Origin
Italy

Details

Item
PUMP

Description

Electric Drum Pump, Rated Voltage 120 V AC, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Nozzle Operation Not Applicable, Thermal Protection Yes, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Features Easy-Access Filter Strainer, Fan-Cooled Motor, Nozzle Holder + Switch, Includes Nozzle No, Includes Spout No, Pump Connection Type NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.