Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Cast iron, 3/4" Inlet

  • Mfr # F00201A5J

  • Zoro # G8500040


product price:  $871.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
HP
43/64
Housing Material
Cast iron
GPM
9
Inlet Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00201A5J
Zoro #
G8500040
UPC #
810015630044
Country of Origin
Italy

Dimensions

Inlet Size
3/4"
Discharge Tube Length
20 ft.
Manufacturers Warranty Length
2 yr. Manufacturing Defects
Suction Tube Length
4 ft
Outlet Size
1"
Hose Length
12 ft
Overall Length
19 in
Cord Length
72 in
Hose Inside Dia.
3/4 in
Bung Connection Dia.
2 in
Hose Outside Dia.
1 1/8 in
For Container Size
275 gal, 330 gal
Spout Discharge Size
3/5 in

Details

Voltage
120VAC
HP
43/64
Housing Material
Cast iron
GPM
9
Seal Material
NBR
Self-Priming
Yes
Max. Viscosity
1 cps
Item
Electric Operated Drum Pump
Motor Type
Permanent T Capcitor
Duty
Intermittent
Motor Enclosure
MEC
Wetted Materials
Delrin, EPDM Nylon, NBR, Stainless steel
Includes
Delivery Hose, Discharge Hose, Nozzle, Pump
Hz
60
Phase
1
Agency Compliance
ISO 22241
Suction Tube Type
Flexible Hose
For Use With
50/50 Antifreeze, Diesel Exhaust Fluid
Metered
Yes
Adapter Material
Stainless Steel
Features
Compatible with DEF
Hose Material
EPDM
Motor RPM
1,400 RPM
Max. Liquid Temp.
104 Degrees F
Max. Pressure
23 psi
Adapter Type
PDC
Max. GPM for Water
43
Max. Head
13 ft.
Nozzle Material
Nylon, Stainless Steel, Viton
Duty Cycle
Intermittent
Compatible Chemicals
Antifreeze (Coolant), DEF
Variable Speed
No
Pump Connection ID
1 in
Full Load Amps
1.95 A
Min. Fluid Temp.
12 Degrees F
Spout Material
Stainless Steel
Pump Connection Type
Hose Barb
Frequency (Hz)
60 Hz
Discharge Tube Outlet ID
3/4 in
Includes Suction Tube
Yes
Runs Dry
No
Max. Fluid Temp.
104 Degrees F
Includes Spout
Yes
Series
NO
Max. Flow Rate
9 gpm
Pump Connection OD
1 in
Food Grade
No
For Container Type
Tote
Discharge Tube Outlet OD
1 1/8 in
Hose Tube Material
EPDM
Thermal Protection
Yes
Housing Material - Pumps
Nylon
Includes Nozzle
Yes
For Media Type
Antifreeze, DEF
Power Source
Electric
Includes Discharge Hose
Yes
Motor HP
2/3 hp
Diesel Exhaust Fluid Compatible
Yes
Noise Level
75 db
Number of Phases
1
Discharge Connection Type
Hose Barb
Max. Head Pressure
22 psi
Max. Head - Pumps
45 ft
Hose Cover Material
EPDM
Nozzle Operation
Automatic
Includes Bung Adapter
No
Explosion Proof
No
Grease
NT
Max. Outlet Pressure
22 psi
Rated Voltage
120V AC
Adapter Connection Type
Buttress
Gear Lube
NT

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 22 psi, Max. Outlet Pressure 22 psi, For Use With 50/50 Antifreeze, Diesel Exhaust Fluid, Rated Voltage 120 V AC, Pump Connection ID 1 in, Hose Length 18 ft, Suction Tube Length Not Applicable, Cord Length 72 in, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.