Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Plastic Body, 90 Outlet, 1 in BSP

  • Mfr # F15484000

  • Zoro # G8500138


product price: $17.55
/ea

Key Features

Length
3 in
Material
Polypropylene
For Use With
DEF Pumps
Nominal Hose ID (in.)
1 in FBSP x 3/4 in Hose Barb
Wetted Materials
EPDM, Polypropylene, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F15484000
Zoro #
G8500138
UPC #
810015630723
Country of Origin
Italy

Dimensions

Length
3 in
Overall Width
7 11/16 in, 9 5/8 in
Overall Height
18 11/16 in
Overall Depth
18 1/8 in
Overall Dimensions
18 1/8 in D x 7 11/16 in W x 18 11/16 in H

Details

Item
Fitting
Material
Polypropylene
For Use With
DEF Pumps
Nominal Hose ID (in.)
1 in FBSP x 3/4 in Hose Barb
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Adapter Type
1" FBSP x 3/4" Hose Barb
For Use With Mfr. Model Number
53DR87, 569H08

Description

Fitting, Body Material Plastic, Seal Material EPDM, Tote Connection Size 2 1/2 in, Threaded Connection Size 1 in, Threaded Connection Type BSP, Outlet Angle 90 Degrees

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.