Shop PIUSI

K400 Fuel/Oil Meter, 1015 psi, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet

  • Mfr # F00484010
  • Zoro # G8506659

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Application
Agriculture; Automotive; Fleet; Industrial; Off-Road
Housing Material
Aluminum
GPM
7.8
Inlet Size
1/2" NPT
Max. Viscosity
2 to 2000 CST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F00484010
Zoro #
G8506659
UPC #
095509697462
Country of Origin
Italy

Dimensions

Inlet Size
1/2" NPT
For Pipe Size
1/2 in
Connection Size
1/2 in

Details

Application
Agriculture; Automotive; Fleet; Industrial; Off-Road
Housing Material
Aluminum
GPM
7.8
Max. Viscosity
2 to 2000 CST
Item
K400 Fuel/Oil Meter,1015 psi
Max. Pressure (PSI)
1015
Product Type
Meter
Flow Rate - Minimum
0.26 gpm
Frequency - Minimum
1 Hz
Display Type
LCD
Pulse Rate
379 pulses/gal
Standards
CE
Includes Flow Rate Adjustment Knob
No
Operating Pressure - Maximum
1,015 psi
Mounting Orientation
Horizontal
Accuracy
+/-0.5%
Compatible Flow Material
Fuel Oils
Unit Of Measure
Gallons, Liters
Media Temperature - Maximum
140 Degrees F
Voltage - Maximum
28V DC
Flow Rate - Maximum
8 gpm
Includes Pressure Gauge
No
Includes Totalizer
Yes
Media Temperature - Minimum
14 Degrees F
Frequency - Maximum
50 Hz
Viscosity - Maximum
5,000 cSt
Connection Type
NPT

Description

K400 Fuel/Oil Meter,1015 psi, Product Type Meter, Accuracy +/-0.5 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Fuel Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 5,000 cSt, Voltage - Maximum 28V DC, Standards CE, Unit Of Measure Gallons, Liters, Display Type LCD, Pulse Rate 379 pulses/gal, Flow Rate - Maximum 8 gpm, Flow Rate - Minimum 0.26 gpm, Operating Pressure - Maximum 1,015 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.