Terminal Box 12VDC, 6" L
Mfr # F16293000
Zoro # G8500077
product price: $36.79
/eaKey Features
Length
6"
For Use With
F0022300C, Mfr. No. F00342000
Includes
6 ft Cable, Clamps
Wetted Materials
Polypropylene, Stainless steel
Food Grade
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F16293000
Zoro #
G8500077
UPC #
810015630808
Country of Origin
Italy
Dimensions
Length
6"
Details
Item
Terminal Box 12VDC
For Use With
F0022300C, Mfr. No. F00342000
Includes
6 ft Cable, Clamps
Wetted Materials
Polypropylene, Stainless steel
Food Grade
No
Product Type
Terminal Box 12VDC
Compatible with Manufacturer Model Number
F0022300C, F00342000
Wetted Material
Polypropylene, Stainless steel
Compatible Manufacturer Part Number
F0022300C, F00342000
Compatible Manufacturer Model Number
F0022300C, F00342000
For Use With Mfr. Model Number
F0022300C, F00342000
Compatible with Manufacturer Model No.
F0022300C, F00342000
Compatible with Mfr. Model No.
F0022300C, F00342000
For Use with Mfr Model Number
F0022300C, F00342000
Compatible Pump Manufacturer Part Number
F0022300C, F00342000
Compatible Mfr. Model Number
F0022300C, F00342000
Description
Terminal Box, Product Type Terminal Box, Wetted Material Polypropylene, Stainless steel, For Use With F0022300C, Mfr. No. F00342000, Includes 6 ft Cable, Clamp, Compatible Manufacturer Model Number F0022300C, F00342000, Food Grade No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.