Zoro Homepage

(UL) K90 UL GAL 1" NPT - VER. SE

  • Mfr # F009SE500

  • Zoro # G516556777


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes Totalizer
Yes
Display Type
Mechanical
Flow Rate - Minimum
5 gpm
Wetted Material
Aluminum, Viton, PBT
Flow Rate - Maximum
24 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F009SE500
Zoro #
G516556777
UPC #
810015636282
Country of Origin
Italy

Dimensions

Overall Height
7 in
Overall Width
7.8 in
Overall Length
5.3 in
For Pipe Size
1 in
Connection Size
1 in

Details

Includes Totalizer
Yes
Display Type
Mechanical
Flow Rate - Minimum
5 gpm
Wetted Material
Aluminum, Viton, PBT
Flow Rate - Maximum
24 gpm
Mounting Orientation
Universal
Seal Material
Viton
Standards
cULus Listed
Unit Of Measure
Gallons
Product Type
Mechanical Flowmeter
Operating Pressure - Maximum
50.76 psi
Item
Mechanical Fuel Meter
Housing Material
Aluminum
Includes Flow Rate Adjustment Knob
No
Media Temperature - Maximum
131 Degrees F
Accuracy
+/-0.6%
Viscosity - Maximum
5.35 cSt
Media Temperature - Minimum
-4 Degrees F
Flowmeter Type
Nutating Disc
Compatible Flow Material
Diesel
Includes Pressure Gauge
No
Rotor Material
PBT
Connection Type
NPT

Description

Mechanical Fuel Meter, Product Type Fuel Meter, Flowmeter Type Nutating Disc, Accuracy +/-0.6 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Diesel, Media Temperature - Maximum 131 Degrees F, Media Temperature - Minimum -4 Degrees F, Viscosity - Maximum 5.35 cSt, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PBT, O-Ring Material Not Applicable, Seal Material Viton, Wetted Material Aluminum, Viton, PBT, Standards cULus Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.