Zoro Homepage

(UL) K90 UL LIT 1" NPT - VER. SE

  • Mfr # F009SE600

  • Zoro # G216556848


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes Totalizer
Yes
Seal Material
Viton
Connection Type
NPT
Flow Rate - Maximum
24 gpm
Operating Pressure - Maximum
50.76 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F009SE600
Zoro #
G216556848
UPC #
810015636305
Country of Origin
Italy

Dimensions

Overall Length
5.3 in
For Pipe Size
1 in
Overall Width
7.8 in
Connection Size
1 in
Overall Height
7 in

Details

Item
Mechanical Fuel Meter
Includes Totalizer
Yes
Seal Material
Viton
Connection Type
NPT
Flow Rate - Maximum
24 gpm
Operating Pressure - Maximum
50.76 psi
Flowmeter Type
Nutating Disc
Display Type
Mechanical
Media Temperature - Minimum
-4 Degrees F
Product Type
Mechanical Flowmeter
Mounting Orientation
Universal
Rotor Material
PBT
Media Temperature - Maximum
131 Degrees F
Viscosity - Maximum
5.35 cSt
Includes Pressure Gauge
No
Housing Material
Aluminum
Includes Flow Rate Adjustment Knob
No
Compatible Flow Material
Diesel
Accuracy
+/-0.6%
Wetted Material
Aluminum, Viton, PBT
Unit Of Measure
Liters
Standards
cULus Listed
Flow Rate - Minimum
5 gpm

Description

Mechanical Fuel Meter, Product Type Fuel Meter, Flowmeter Type Nutating Disc, Accuracy +/-0.6 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Diesel, Media Temperature - Maximum 131 Degrees F, Media Temperature - Minimum -4 Degrees F, Viscosity - Maximum 5.35 cSt, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PBT, O-Ring Material Not Applicable, Seal Material Viton, Wetted Material Aluminum, Viton, PBT, Standards cULus Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.