Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Piusi Usa Battery Kit 3000/24V, 24VDC, 12 Max. Flow Rate , 310W HP, Cast iron F0022600C

Battery Kit 3000/24V, 24VDC, 12 Max. Flow Rate , 310W HP, Cast iron (Discontinued)

  • Mfr # F0022600C
  • Zoro # G2321127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0022600C
Zoro #
G2321127
UPC #
632181348659
Country of Origin
Italy

Details

Voltage
24VDC
Application
Construction; Marine; Agricultural Machinery
HP
310W
Housing Material
Cast iron
GPM
12
Pump Design
Electric Vane
Self-Priming
Yes
Item
Battery Kit 3000/24V

Description

Battery Kit 3000/24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.