Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Piusi Usa Ibc Cover 6", Buttress Blue 2" F20226000

Ibc Cover 6", Buttress Blue 2" (Discontinued)

  • Mfr # F20226000
  • Zoro # G9064419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20226000
Zoro #
G9064419
UPC #
095509697202
Country of Origin
Italy

Dimensions

Manufacturers Warranty Length
2 yr.

Details

Item
Ibc Cover 6",Buttress Blue 2"
Agency Compliance
ISO 22241
Wetted Materials
Polypropylene
Adapter Type
2" Buttress
Adapter Material
Polypropylene

Description

Ibc Cover 6 In.,Buttress Blue 2 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.