K24 Meter, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet

  • Mfr # F00407340

  • Zoro # G9064078


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Application
Agriculture; Automotive; Fleet; Industrial; Off-Road
Housing Material
Techno Polymer
GPM
1.3 to 26.4
Inlet Size
1" BSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00407340
Zoro #
G9064078
UPC #
632181348055
Country of Origin
Italy

Dimensions

Inlet Size
1" BSP

Details

Application
Agriculture; Automotive; Fleet; Industrial; Off-Road
Housing Material
Techno Polymer
GPM
1.3 to 26.4
Item
K24 Meter,1" Bsp - M/Mf

Description

K24 Meter,1 In. Bsp - M/Mf, Product Type DEF Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type BSP, Compatible Flow Material DEF, Media Temperature - Maximum 122 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 5 cSt, Housing Material Polypropylene, Standards CE, Unit Of Measure Gallons, Liters, Display Type LCD, Pulse Rate 333 pulses/gal, Flow Rate - Maximum 32 gpm, Flow Rate - Minimum 1.3 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.