Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Piusi Usa K600/3 Diesel Meter, 1" NPT F00496A40

K600/3 Diesel Meter, 1" NPT (Discontinued)

  • Mfr # F00496A40
  • Zoro # G8506683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00496A40
Zoro #
G8506683
UPC #
095509697486
Country of Origin
Italy

Dimensions

Inlet Size
1" NPT

Details

Item
K600/3 Diesel Meter,1" NPT

Description

K600/3 Diesel Meter,1 In. NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.