Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Piusi Usa Three25 Auto/Meter/Filter/Coupler Kit, 120VAC, 9 Max. Flow Rate , 370W HP, Stainless steel F00101A0A

Three25 Auto/Meter/Filter/Coupler Kit, 120VAC, 9 Max. Flow Rate , 370W HP, Stainless steel (Discontinued)

  • Mfr # F00101A0A
  • Zoro # G8858451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00101A0A
Zoro #
G8858451
UPC #
632181348178
Country of Origin
Italy

Details

Voltage
120VAC
Application
Agriculture; Automotive; Fleet; Industrial; Off-Road
HP
370W
Housing Material
Stainless steel
GPM
9
Pump Design
DEF Diaphragm
Item
Three25 Auto/Meter/Filter/Coupler Kit
Nozzle Type
Automatic/Meter

Description

Three25 Auto/Meter/Filter/Coupler Kit

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.