Shop PIUSI

Electric Operated Drum Pump, 120VDC, 9 Max. Flow Rate

  • Mfr # F00201A1J
  • Zoro # G9064227

product price: 
$
1,062.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VDC
GPM
9
Seal Material
Nitrile
Self-Priming
Yes
Max. Viscosity
1 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F00201A1J
Zoro #
G9064227
UPC #
632181347874
Country of Origin
Italy
Voltage
120VDC
GPM
9
Seal Material
Nitrile
Self-Priming
Yes
Max. Viscosity
1 cps
Item
Electric Drum Pump
Metered
Yes
Duty Cycle
20 Minutes On/20 Minutes Off
Features
COMPATIBLE WITH DEF
Agency Compliance
ISO 22241
Motor Enclosure
MEC
Nozzle Material
Nylon/Stainless Steel/Viton
Adapter Material
Stainless Steel
Motor Type
Permanent T Capcitor
Includes
Delivery Hose
Wetted Materials
Delrin, EPDM Nylon, NBR, Stainless steel
Max. Head - Pumps
45 ft
Max. Head Pressure
22 psi
For Container Type
Tote
Hose Cover Material
EPDM
Pump Connection ID
1 in
Includes Suction Tube
Yes
Includes Discharge Hose
Yes
Includes Spout
Yes
Food Grade
No
Noise Level
75 dB
Motor RPM
1,400 RPM
Nozzle Operation
Automatic
Discharge Tube Outlet OD
1 1/16 in
Variable Speed
No
Max. Fluid Temp.
104 Degrees F
Discharge Connection Type
Hose Barb
Power Source
Corded Electric
Includes Nozzle
Yes
Number of Phases
1
Diesel Exhaust Fluid Compatible
Yes
Pump Connection OD
1 in
Series
NJO
Compatible Chemicals
Antifreeze (Coolant), DEF
Frequency (Hz)
60 Hz
Spout Material
Stainless Steel
Max. Flow Rate
9 gpm
Discharge Tube Outlet ID
3/4 in
Full Load Amps
1.95 A
Thermal Protection
Yes
Housing Material - Pumps
Nylon
Pump Connection Type
BSP
Hose Tube Material
EPDM
Runs Dry
No
For Media Type
Antifreeze, DEF
Motor HP
2/3 hp
Min. Fluid Temp.
12 Degrees F
Includes Bung Adapter
No
Grease
NT
Adapter Connection Type
Buttress
Max. Outlet Pressure
22 psi
Rated Voltage
120 V AC
Explosion Proof
No
Gear Lube
NT
Motor Enclosure Design
Totally Enclosed Fan Cooled
Maximum Viscosity
1 cps
Chemical Compatibility
Antifreeze Coolant, DEF
Frequency
60 Hz
Includes Follower Plate
No Follower Plate Included
Nozzle Fluid Compatibility
DEF
Phase
Single
Full Load Current
1.95 A
Adapter Connection Standard
Buttress
Maximum Head
45 ft
Pump Technology
Diaphragm
Meter Unit Of Measure
Gallons, Liters, Pints, Quarts
Minimum Fluid Temperature
12 Degrees F
Container Cover Type Included
No Cover Included
Motor Speed
1,400 RPM
Maximum Fluid Temperature
104 Degrees F
Wetted Material
Delrin/EPDM/Nylon/Nitrile Rubber/Stainless steel
Maximum Flow Rate
9 gpm
Standards
ISO 22241
Meter Type Included
Digital
Motor Horsepower
2/3 hp
Maximum Outlet Pressure
22 psi
Maximum Head Pressure
23.2 psi
Housing Material
Nylon
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 22 psi, Max. Outlet Pressure 22 psi, Rated Voltage 120 V AC, Pump Connection ID 1 in, Hose Length 12 ft, Suction Tube Length Not Applicable, Cord Length 72 in, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Antifreeze (Coolant), DEF

Ratings & reviews