This item is Discontinued.

Pivot Direct PD-1018-3CP-TF-503 Twin & Full Size Mission Bunkbed & Slat-Kits Mattress Ready with Twin Trundle Bed - Dark Cappuccino PD_1018_3CP_TF_503

This item is Discontinued.

Pivot Direct

PD-1018-3CP-TF-503 Twin & Full Size Mission Bunkbed & Slat-Kits Mattress Ready with Twin Trundle Bed - Dark Cappuccino (Discontinued)

Mfr # PD_1018_3CP_TF_503
Zoro # G703902417
UPC # 853275004682
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PD_1018_3CP_TF_503
Zoro #
G703902417
UPC #
853275004682
Country of Origin
China

Description

Features
  • The Mission Bunk Bed is the perfect addition to any child's room.
  • Masterfully crafted, the Mission Bunk Bed provides an integrated ladder for safe and sturdy climbing, as well as a built-in safety bar for the top bunk.
  • With an easy assembly, your Mission Bunk Bed will be ready for comfortable sleeping in no time!
  • The Mission Bunk Bed meets ALL US safety standards and regulations.
  • The Trundle bed provides an exta sleeping space for all of your sleepover needs!
Specifications
  • Bed Size: Twin & Full Size
  • Color: Dark Cappuccino
  • Country of Orgin : Brazil
  • Minimum Dimension: 61" H x 36" W x 77" D
  • Maximum Dimension: 61" H x 57" W x 77" D
  • Weight: 155 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.