This item is Discontinued.

Pivot Direct PD-120-3E-TT Donco Kids Mission Bunkbed with Slat-Kits Mattress Ready - Twin - Twin-Color- Espresso PD_120_3E_TT

This item is Discontinued.

Pivot Direct

PD-120-3E-TT Donco Kids Mission Bunkbed with Slat-Kits Mattress Ready - Twin - Twin-Color- Espresso (Discontinued)

Mfr # PD_120_3E_TT
Zoro # G103975851
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PD_120_3E_TT
Zoro #
G103975851
UPC #
-
Country of Origin
China

Description

Meets or exceeds all ASTM and CPSC safety standards
  • Complete slat mattress support
  • Sturdy, 100% solid wood construction (Pine)
  • Steel reinforcement points
  • Excellent strength and stability
  • With fixed ladder
  • dimensions:
  • Height: 61.5
  • Width: 42
  • Depth: 80
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.