Pivot Direct PD-1010-3CP-TT Twin Size Mission Bunkbed & Slat-Kits Mattress Ready - Dark Cappuccino

  • Mfr # PD_1010_3CP_TT

  • Zoro # G503975819


product price:  $1,172.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD_1010_3CP_TT
Zoro #
G503975819
UPC #
853275004637
Country of Origin
China

Description

Features
  • The Mission Bunk Bed is the perfect addition to any child's room.
  • Masterfully crafted, the Mission Bunk Bed provides an integrated ladder for safe and sturdy climbing, as well as a built-in safety bar for the top bunk.
  • With an easy assembly, your Mission Bunk Bed will be ready for comfortable sleeping in no time!
  • The Mission Bunk Bed meets ALL US safety standards and regulations.
  • Whether you're looking to save space or provide your child with a fun and exciting new bedroom, the Mission Bunk Bed is the perfect addition to your home.
Specifications
  • Bed Size: Twin Size
  • Color: Dark Cappuccino
  • Country of Orgin : Brazil
  • Minimum Dimension: 61" H x 44" W x 77" D
  • Maximum Dimension: 61" H x 44" W x 77" D
  • Weight: 106 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.