Pivot Direct PD-1015-3CP-505CP Full Over Full Mission Bunk Bed with Dual Drawers in Dark Cappuccino

  • Mfr # PD_1015_3CP_505CP

  • Zoro # G003975944


original price:  $1,596.99 , new price: $1,516.99 , 5 percent off
new price:  $1,516.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD_1015_3CP_505CP
Zoro #
G003975944
UPC #
854521006245
Country of Origin
China

Description

Features
  • The Full over Full Mission Bunk bed provides space saving comfort without limiting your bed size.
  • Finished with a beautiful Dark Cappuccino stain, this bunk provides sofistication with its design.
  • You will never have to upgrade your child's bed again, the Full over Full Mission Bunk bed provides enough space for your child until adulthood!
  • Comes Mattress Ready!
  • Comes with Dual Under Bed drawers, perfect for the needed space.
Specifications
  • Bed Size: Full Size
  • Color: Dark Cappuccino
  • Country of Origin : Vietnam
  • Minimum Dimension: 62" H x 58" W x 78" D
  • Maximum Dimension: 62" H x 58" W x 78" D
  • Weight: 175 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.