Zoro Homepage

Pivot Direct PD-1015-3CP Full Over Full Mission Bunk Bed in Dark Cappuccino

  • Mfr # PD_1015_3CP

  • Zoro # G403975971


product price: $1,391.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD_1015_3CP
Zoro #
G403975971
UPC #
854521006238
Country of Origin
China

Description

Features
  • The Full over Full Mission Bunk bed provides space saving comfort without limiting your bed size.
  • Finished with a beautiful Dark Cappuccino stain, this bunk provides sofistication with its design.
  • You will never have to upgrade your child's bed again, the Full over Full Mission Bunk bed provides enough space for your child until adulthood!
  • Comes Mattress Ready!
Specifications
  • Bed Size: Full Size
  • Color: Dark Cappuccino
  • Country of Origin : Vietnam
  • Minimum Dimension: 62" H x 58" W x 78" D
  • Maximum Dimension: 62" H x 58" W x 78" D
  • Weight: 145 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.