Pivot Direct PD-1380TLRS-1381 Twin Size Tree House Loft Bed with Under Bed Drawers in Rustic Sand

  • Mfr # PD_1380TLRS_1381

  • Zoro # G503743586


product price:  $1,806.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD_1380TLRS_1381
Zoro #
G503743586
UPC #
857024006026
Country of Origin
China

Description

Features
  • The Donco Kids Twin Tree House Loft Bed with Drawers was made for maximum comfort plus adventure! Constructed out of sturdy 100% pine wood with steel reinforcement points, finished with non-toxic paint and CARB certified, you can rest assured that your child will be safe on any adventure they encounter.
  • Our Bunk comes in a stunning Rustic Sand finish and Tree House design, so your child feels like they are in their very own Tree House.
  • The fixed ladder allows easy access to the top bunk, enclosed by a solid wood barrier and house like front, allowing your child to play safely in their Tree House.
  • Dual under bed drawers neatly fit under the low loft for extra storage space.
  • The bed is CPSIA or CPSC compliant and also ASTM compliant.
Specifications
  • Bed Size: Twin Size
  • Finish: Rustic Sand
  • Country of Origin: Brazil
  • Minimum Dimension: 70" H x 39" W x 87" D
  • Maximum Dimension: 70" H x 39" W x 87" D
  • Weight: 200 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.