This item is Discontinued.

Pivot Direct Pivot Direct PD-500TCP-503 Twin Size Contempo Bed with Twin Trundle & Slat-Kits Mattress Ready - Dark Cappuccino PD_500TCP_503

This item is Discontinued.

Pivot Direct

Pivot Direct PD-500TCP-503 Twin Size Contempo Bed with Twin Trundle & Slat-Kits Mattress Ready - Dark Cappuccino (Discontinued)

Mfr # PD_500TCP_503
Zoro # G003743871
UPC # 853275004835
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PD_500TCP_503
Zoro #
G003743871
UPC #
853275004835
Country of Origin
China

Description

Features
  • The Twin Contempo bed is a great addition to any bedroom!
  • The trundle bed provides a comfortable extra bed for guests.
  • Wth a solid wood construction made with 100% Pine wood, each bed is built securely.
  • It's sleek design will be a great fit for any bedroom.
  • Comes mattress-ready with slat roll foundatons--no bunkie boards needed.
Specifications
  • Bed Size: Twin Size
  • Color: Dark Cappuccino
  • Country of Orgin : Brazil
  • Minimum Dimension: 39" H x 43" W x 80" D
  • Maximum Dimension: 39" H x 43" W x 80" D
  • Weight: 100 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.