Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot Direct PD-575TCP Twin Size Econo Bed in Dark Cappuccino

  • Mfr # PD_575TCP

  • Zoro # G003751616


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD_575TCP
Zoro #
G003751616
UPC #
854521006153
Country of Origin
China

Description

Features
  • The Twin Econo Bed is the perfect addition to any bedroom.
  • Finished with a rich Dark Cappuccino stain, this bed will match any decor seamlessly.
  • Finely crafted out of 100% Pine, this bed is built to last.
  • From its sleek minimal design to its sturdy durable frame, this is the bed for you!
  • Comes mattress ready with a full slat kit!
Specifications
  • Bed Size: Twin Size
  • Color: Dark Cappuccino
  • Country of Origin : Brazil
  • Minimum Dimension: 35" H x 41" W x 74" D
  • Maximum Dimension: 35" H x 41" W x 74" D
  • Weight: 38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.