Shop PIX
See all product information
Create Account
1400XH500, Standard Timing Belt, XH, 5 X 140, T160, Trapezoidal
Mfr # 1400XH500
Zoro # G404867602
product price:Â $1,510.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XH
Industry Number
1400XH500
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1400XH500
- Zoro #
- G404867602
- UPC #
- -
- Country of Origin
- India
Dimensions
- Belt Trade Size
- XH
- Top Width
- 5 in
- Pitch Length
- 140 in
Details
- Item
- Timing Belt
- Industry Number
- 1400XH500
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.88 in
- Number of Teeth
- 160
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-CT
Description
Pix 1400xh500 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.