Shop PIX
See all product information
Create Account
140XL075, Standard Timing Belt, XL, 3/4 X 14, T70, Trapezoidal
Mfr # 140XL075
Zoro # G004866951
product price:Â $13.15
/ea
Sold in multiples of 3 for $39.45
Key Features
Belt Trade Size
XL
Industry Number
140XL075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
140XL075
Zoro #
G004866951
UPC #
-
Country of Origin
India
Dimensions
Belt Trade Size
XL
Top Width
0.75 in
Pitch Length
14 in
Details
Item
Timing Belt
Industry Number
140XL075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
70
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act-CT
Description
Pix 140xl075 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.