Shop PIX
See all product information
Create Account
152XL037, Standard Timing Belt, XL, 3/8 X 15-3/16, T76, Trapezoidal
Mfr # 152XL037
Zoro # G604867105
product price:Â $5.89
/ea
Sold in multiples of 5 for $29.45
Key Features
Belt Trade Size
XL
Industry Number
152XL037
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152XL037
- Zoro #
- G604867105
- UPC #
- -
- Country of Origin
- India
Dimensions
- Belt Trade Size
- XL
- Top Width
- 3/8 in
- Pitch Length
- 15-3/16 in
Details
- Item
- Timing Belt
- Industry Number
- 152XL037
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 76
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-X'act-CT
Description
Pix 152xl037 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.