Shop PIX
See all product information
Create Account
160XL050, Standard Timing Belt, XL, 1/2 X 16, T80, Trapezoidal
Mfr # 160XL050
Zoro # G004866883
product price:Â $6.85
/ea
Sold in multiples of 4 for $27.40
Key Features
Belt Trade Size
XL
Top Width
1/2 in
Industry Number
160XL050
Pitch Length
16 in
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
160XL050
Zoro #
G004866883
UPC #
-
Country of Origin
India
Dimensions
Belt Trade Size
XL
Top Width
1/2 in
Pitch Length
16 in
Details
Item
Timing Belt
Industry Number
160XL050
Tooth Shape
Trapezoidal
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Tooth Location
Single
Pitch
0.2 in
Belt Series
PIX-X'act®-CT
Number of Teeth
80
Description
Pix 160xl050 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.