Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3L235 FHP V-Belt, 23.5 in Outside Length, 3/8 in Top Width, 7/32 in Thickness, 1 Ribs

  • Mfr # 3L235

  • Zoro # G009720081


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L235
Outside Length
23.5 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L235
Zoro #
G009720081
UPC #
848756049924
Country of Origin
India

Dimensions

Outside Length
23.5 in
Top Width
3/8 in
Thickness
7/32 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L235
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Weight
0.08

Description

V-Belt, 3L Wrapped, 3/8 X 23.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.