Shop PIX

3L420K, V-Belt, Kevlar 3/8 X 42

  • Mfr # 3L420K

  • Zoro # G804866243


product price:  $36.95
/ea

Key Features

V-Belt Section
3L
Number of Ribs
1
Belt Series
PIX-X'set®
Temp. Range
-30 to +80 Degrees C
Industry Number
3L420K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3L420K
Zoro #
G804866243
UPC #
848756050111
Country of Origin
India

Dimensions

Outside Length
42 in
Thickness
5.6 mm
Top Width
3/8 in

Details

V-Belt Section
3L
Number of Ribs
1
Belt Series
PIX-X'set®
Temp. Range
-30 to +80 Degrees C
Industry Number
3L420K
Item
V-Belt
Material
Rubber
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Reinforcing Cord Material
Aramid

Description

Pix 3l420k, v-belt, kevlar 3/8 x 42 pix-x'set-xs are the first v-belts to enter the power transmission scenario. The continued efforts of our r&d has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. features: oil resistant antistatic maximum belt linear speed up to 30 m/sec temperature range: -18c to +80c atex certified fras belts are also available applications: primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as v-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.