Shop PIX
See all product information
Create Account
4L900 V-Belt, Molded Cog, 1/2 in W, Black
Mfr # A88
Zoro # G410843607
product price:Â $17.89
/eaKey Features
Reinforcing Cord Material
Polyester
Industry Number
A88
Belt Series
PIX-X'set®
Outside Length
90 in
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A88
- Zoro #
- G410843607
- UPC #
- 848756003728
- Country of Origin
- United States
Dimensions
- Outside Length
- 90 in
- Top Width
- 1/2 in
- Thickness
- 8 mm
Details
- Reinforcing Cord Material
- Polyester
- Industry Number
- A88
- Belt Series
- PIX-X'set®
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Material
- Rubber
- V-Belt Section
- A
- Item
- Classical V-Belt
- Number of Ribs
- 1
- Temp. Range
- -30 to 80 Degrees C
Description
PIX/4L900 V-Belt, Molded Cog, 1/2 in W, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.