Shop PIX
See all product information
Create Account
9HBX128 - V-Belt, BX Cogged, 21/32 x 131in OC, 9 Band
Mfr # 9HBX128
Zoro # G609713148
product price:Â $477.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
HBX
Number of Ribs
9
Top Width
21/32 in
Outside Length
131 in
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9HBX128
Zoro #
G609713148
UPC #
-
Country of Origin
India
Dimensions
Top Width
21/32 in
Outside Length
131 in
Thickness
13 mm
Details
V-Belt Section
HBX
Number of Ribs
9
Material
EPDM
Temp. Range
-31 to 266 Degrees F
Construction
Raw Edge Cogged
For Use With
BX128, 9/BX128, BX128/9, 9-BX128, BX128-9, RBX128/9, RBX128-9, 9RBX128, 9-RBX128, 9/RBX128B128, 9/B128, B128/9, 9-B128, B128-9, RB128/9, RB128-9, 9RB128, 9-RB128, 9/RB128
Weight
12.58
Belt Series
PIX-DuraBand®-XR
Item
Banded Raw Edge Cogged V-Belt
Industry Number
9HBX128
Standards
ISO 5290, BS 3790, RMA IP 22
Reinforcing Cord Material
Polyester
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.