Shop PIX
See all product information
Create Account
A15/ V-Belt, Molded Cog, 1/2 In W, Black
Mfr # 4L170
Zoro # G410069045
product price:Â $8.99
/eaKey Features
Material
Rubber
Temp. Range
-30 to +80 Degrees C
Industry Number
4L170
Reinforcing Cord Material
Polyester
Thickness
7.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4L170
Zoro #
G410069045
UPC #
848756004701
Country of Origin
United States
Dimensions
Thickness
7.9 mm
Outside Length
17 in
Top Width
1/2 in
Details
Material
Rubber
Temp. Range
-30 to +80 Degrees C
Industry Number
4L170
Reinforcing Cord Material
Polyester
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Belt Series
PIX-X'set®
Item
V-Belt
V-Belt Section
4L
Number of Ribs
1
Description
Pix A15/ V-Belt, Molded Cog, 1/2 In W, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.