Shop PIX
See all product information
Create Account
A51/4L530, V-Belt 1/2 X 53
Mfr # A51/4L530
Zoro # G304866224
product price:Â $17.99
/ea
Sold in multiples of 2 for $35.98
Key Features
Belt Series
Pix-X'set
V-Belt Section
A/4L
Industry Number
A51/4L530
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A51/4L530
- Zoro #
- G304866224
- UPC #
- 848756002615
- Country of Origin
- India
Dimensions
- Top Width
- 1/2 in
- Thickness
- 8 mm
- Outside Length
- 53 in
Details
- Item
- V-Belt
- Belt Series
- Pix-X'set
- V-Belt Section
- A/4L
- Industry Number
- A51/4L530
- Number of Ribs
- 1
- Material
- Natural Rubber (NR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees C to 80 Degrees C
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
Description
Pix, a51/4l530, v-belt 1/2 x 53 pix-x'set-xs are the first v-belts to enter the power transmission scenario. The continued efforts of our r&d has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. features: oil resistant antistatic maximum belt linear speed up to 30 m/sec temperature range: -18c to +80c atex certified fras belts are also available applications: primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as v-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.