Shop PIX
See all product information
Create Account
A94/ V-Belt, Molded Cog, 1/2 In W, Black
Mfr # 4L960
Zoro # G210044440
product price:Â $16.35
/eaKey Features
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Top Width
1/2 in
Thickness
7.9 mm
Number of Ribs
1
Belt Series
PIX-X'set®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4L960
Zoro #
G210044440
UPC #
848756003889
Country of Origin
China
Dimensions
Top Width
1/2 in
Thickness
7.9 mm
Outside Length
96 in
Details
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Number of Ribs
1
Belt Series
PIX-X'set®
Material
Rubber
Industry Number
4L960
Temp. Range
-30 to +80 Degrees C
V-Belt Section
4L
Reinforcing Cord Material
Polyester
Item
V-Belt
Description
Pix A94/ V-Belt, Molded Cog, 1/2 In W, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.