Shop PIX
See all product information
Create Account
A97/ V-Belt, Molded Cog, 1/2 In W, Black
Mfr # 4L990
Zoro # G310069060
product price:Â $20.69
/eaKey Features
Belt Series
PIX-X'set
V-Belt Section
4L
Industry Number
4L990
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4L990
- Zoro #
- G310069060
- UPC #
- 848756003995
- Country of Origin
- Taiwan, Province of China
Dimensions
- Top Width
- 1/2 in
- Thickness
- 7.9 mm
- Outside Length
- 99 in
Details
- Item
- V-Belt
- Belt Series
- PIX-X'set
- V-Belt Section
- 4L
- Industry Number
- 4L990
- Number of Ribs
- 1
- Material
- Natural Rubber (NR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 176 Degrees F
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
Description
Pix A97/ V-Belt, Molded Cog, 1/2 In W, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.