Shop PIX
See all product information
Create Account
B24/ V-Belt, Molded Cog, 21/32 In W, 3/8 In Thick, Black
Mfr # 5L270
Zoro # G410069069
product price:Â $12.99
/eaKey Features
Reinforcing Cord Material
Polyester
Number of Ribs
1
V-Belt Section
5L
Thickness
9.7 mm
Temp. Range
-30 to +80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5L270
- Zoro #
- G410069069
- UPC #
- 848756010214
- Country of Origin
- United States
Dimensions
- Thickness
- 9.7 mm
- Outside Length
- 27 in
- Top Width
- 21/32 in
Details
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
- V-Belt Section
- 5L
- Temp. Range
- -30 to +80 Degrees C
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Item
- V-Belt
- Belt Series
- PIX-X'set®
- Industry Number
- 5L270
- Material
- Rubber
Description
Pix B24/ V-Belt, Molded Cog, 21/32 In W, 3/8 In Thick, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.