Shop PIX
See all product information
Create Account
B84/5L870 V-Belt, Molded Cog, 21/32 in W, 3/8 in Thick, Black
Mfr # 5L870
Zoro # G510608342
product price:Â $24.55
/eaKey Features
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Belt Series
PIX-X'set®
Temp. Range
-30 to +80 Degrees C
Material
Rubber
V-Belt Section
5L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5L870
- Zoro #
- G510608342
- UPC #
- 848756014786
- Country of Origin
- United States
Dimensions
- Thickness
- 9.7 mm
- Outside Length
- 87 in
- Top Width
- 21/32 in
Details
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Belt Series
- PIX-X'set®
- Temp. Range
- -30 to +80 Degrees C
- Material
- Rubber
- V-Belt Section
- 5L
- Number of Ribs
- 1
- Item
- V-Belt
- Industry Number
- 5L870
- Reinforcing Cord Material
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.