Shop PIX
See all product information
Create Account
B90/ V-Belt, Molded Cog, 21/32 in W, 3/8 in Thick, Black
Mfr # 5L930
Zoro # G010389970
product price:Â $19.35
/eaKey Features
Material
Rubber
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
V-Belt Section
5L
Top Width
21/32 in
Outside Length
93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5L930
Zoro #
G010389970
UPC #
848756015400
Country of Origin
United States
Dimensions
Top Width
21/32 in
Outside Length
93 in
Thickness
9.7 mm
Details
Material
Rubber
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
V-Belt Section
5L
Reinforcing Cord Material
Polyester
Belt Series
PIX-X'set®
Item
V-Belt
Industry Number
5L930
Temp. Range
-30 to +80 Degrees C
Number of Ribs
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.