This item is Discontinued.

Pix Belt, 3V, 3/8 x 65 in. OC, 4 Band 4H3V650

This item is Discontinued.

Pix

Belt, 3V, 3/8 x 65 in. OC, 4 Band (Discontinued)

Mfr # 4H3V650
Zoro # G409717773
Country of Origin India
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4H3V650
Zoro #
G409717773
UPC #
-
Country of Origin
India

Dimensions

Top Width
3/8"
Outside Length
65 in

Details

V-Belt Section
3V
Number of Ribs
4
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
For Use With
3V650, 4/3V650, 3V650/4, 4-3V650, 3V650-4, R3V650/4, R3V650-4, 4R3V650, 4-R3V650, 4/R3V650
Weight
1.64
Construction
Wet Wrap

Description

Belt, 3V, 3/8 x 65 in. OC, 4 Band

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.