
Belt, 3V, 3/8 x 85 in. OC, 12 Band
Mfr # 12H3V850
Zoro # G809719292
product price: $233.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
3V
Outside Length
85 in
Number of Ribs
12
Top Width
3/8"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12H3V850
Zoro #
G809719292
UPC #
-
Country of Origin
India
Dimensions
Outside Length
85 in
Top Width
3/8"
Details
V-Belt Section
3V
Number of Ribs
12
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Construction
Wet Wrap
Weight
6.44
Temp. Range
-0 Deg F to 176 Deg F
Description
Belt, 3V, 3/8 x 85 in. OC, 12 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.