
11H3VX1400 - V-Belt, 3VX Cogged, 3/8 x 140in OC, 11 Band
Mfr # 11H3VX1400
Zoro # G409715069
product price:Â $386.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
3VX
Number of Ribs
11
Top Width
3/8"
Outside Length
140 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11H3VX1400
Zoro #
G409715069
UPC #
-
Country of Origin
India
Dimensions
Top Width
3/8"
Outside Length
140 in
Details
V-Belt Section
3VX
Number of Ribs
11
Material
EPDM
Temp. Range
-31 Deg F to 266 Deg F
For Use With
3VX1400, 11/3VX1400, 3VX1400/11, 11-3VX1400, 3VX1400-11, R3VX1400/11, R3VX1400-11, 11R3VX1400, 11-R3VX1400, 11/R3VX14003V1400, 11/3V1400, 3V1400/11, 11-3V1400, 3V1400-11, R3V1400/11, R3V1400-11, 11R3V1400, 11-R3V1400, 11/R3V1400
Construction
Raw Edge Cogged
Weight
6.93
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.