
3H3VX265 - V-Belt, 3VX Cogged, 3/8 x 26.5in OC, 3 Band
Mfr # 3H3VX265
Zoro # G809716680
product price: $21.99
/eaKey Features
V-Belt Section
3VX
Outside Length
26.5 in
Number of Ribs
3
Top Width
3/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3H3VX265
Zoro #
G809716680
UPC #
-
Country of Origin
India
Dimensions
Outside Length
26.5 in
Top Width
3/8"
Details
V-Belt Section
3VX
Number of Ribs
3
Material
EPDM
For Use With
3VX265, 3/3VX265, 3VX265/3, 3-3VX265, 3VX265-3, R3VX265/3, R3VX265-3, 3R3VX265, 3-R3VX265, 3/R3VX2653V265, 3/3V265, 3V265/3, 3-3V265, 3V265-3, R3V265/3, R3V265-3, 3R3V265, 3-R3V265, 3/R3V265
Weight
0.36
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.