
2H3VX300 - V-Belt, 3VX Cogged, 3/8 x 30in OC, 2 Band
Mfr # 2H3VX300
Zoro # G009720524
product price: $14.99
/eaKey Features
V-Belt Section
3VX
Outside Length
30 in
Number of Ribs
2
Top Width
3/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2H3VX300
Zoro #
G009720524
UPC #
-
Country of Origin
India
Dimensions
Outside Length
30 in
Top Width
3/8"
Details
V-Belt Section
3VX
Number of Ribs
2
Material
EPDM
For Use With
3VX300, 2/3VX300, 3VX300/2, 2-3VX300, 3VX300-2, R3VX300/2, R3VX300-2, 2R3VX300, 2-R3VX300, 2/R3VX3003V300, 2/3V300, 3V300/2, 2-3V300, 3V300-2, R3V300/2, R3V300-2, 2R3V300, 2-R3V300, 2/R3V300
Weight
0.27
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.