This item is Discontinued.

Pix Belt, 3VX Cogged, 3/8 x 37.5 in. OC, 3 Band 3H3VX375

This item is Discontinued.

Pix

Belt, 3VX Cogged, 3/8 x 37.5 in. OC, 3 Band (Discontinued)

Mfr # 3H3VX375
Zoro # G209716532
Country of Origin India
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3H3VX375
Zoro #
G209716532
UPC #
-
Country of Origin
India

Dimensions

Top Width
3/8"
Outside Length
37.5 in

Details

V-Belt Section
3VX
Number of Ribs
3
Material
EPDM
Temp. Range
-31 Deg F to 266 Deg F
Weight
0.51
For Use With
3VX375, 3/3VX375, 3VX375/3, 3-3VX375, 3VX375-3, R3VX375/3, R3VX375-3, 3R3VX375, 3-R3VX375, 3/R3VX3753V375, 3/3V375, 3V375/3, 3-3V375, 3V375-3, R3V375/3, R3V375-3, 3R3V375, 3-R3V375, 3/R3V375
Construction
Raw Edge Cogged

Description

Belt, 3VX Cogged, 3/8 x 37.5 in. OC, 3 Band

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.