
10H3VX430 - V-Belt, 3VX Cogged, 3/8 x 43in OC, 10 Band
Mfr # 10H3VX430
Zoro # G409711443
product price: $107.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
3VX
Outside Length
43 in
Number of Ribs
10
Top Width
3/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10H3VX430
Zoro #
G409711443
UPC #
-
Country of Origin
India
Dimensions
Outside Length
43 in
Top Width
3/8"
Details
V-Belt Section
3VX
Number of Ribs
10
Material
EPDM
For Use With
3VX430, 10/3VX430, 3VX430/10, 10-3VX430, 3VX430-10, R3VX430/10, R3VX430-10, 10R3VX430, 10-R3VX430, 10/R3VX4303V430, 10/3V430, 3V430/10, 10-3V430, 3V430-10, R3V430/10, R3V430-10, 10R3V430, 10-R3V430, 10/R3V430
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F
Weight
1.93
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.