
2H3VX470 - V-Belt, 3VX Cogged, 3/8 x 47in OC, 2 Band
Mfr # 2H3VX470
Zoro # G909720990
product price: $25.89
/eaKey Features
V-Belt Section
3VX
Outside Length
47 in
Number of Ribs
2
Top Width
3/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2H3VX470
Zoro #
G909720990
UPC #
-
Country of Origin
India
Dimensions
Outside Length
47 in
Top Width
3/8"
Details
V-Belt Section
3VX
Number of Ribs
2
Material
EPDM
For Use With
3VX470, 2/3VX470, 3VX470/2, 2-3VX470, 3VX470-2, R3VX470/2, R3VX470-2, 2R3VX470, 2-R3VX470, 2/R3VX4703V470, 2/3V470, 3V470/2, 2-3V470, 3V470-2, R3V470/2, R3V470-2, 2R3V470, 2-R3V470, 2/R3V470
Construction
Raw Edge Cogged
Weight
0.42
Temp. Range
-31 Deg F to 266 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.